Shop MONARCH SPECIALTIES
See all product information
Create Account
Coat Rack, Hall Tree, 8 Hooks, Entryway, 72-in. h, Bedroom, Black Metal, Contemporary, Modern
- Mfr # I 2020
- Zoro # G324155438
product price:
$
77.79
/ea
Key Features
Color
Black
Width
11 in
Includes
Parts and Assembly Guide
Height
72 in
Material
Metal,Cement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2020
- Zoro #
- G324155438
- UPC #
- 680796100940
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Height
- 72 in
- Overall Length
- 11 in
Details
- Color
- Black
- Includes
- Parts and Assembly Guide
- Item
- Coat Rack
- Material
- Metal,Cement
Description
Upgrade your entryway with this contemporary 72"H coat rack, a versatile hall tree designed to combine fashionable style with everyday practical function. Crafted from extra sturdy black metal, this sleek piece delivers long-lasting durability while adding a modern touch to your home décor. Perfect for an entryway or bedroom, its space saving design makes it ideal for apartments and smaller living areas. Equipped with 8 hooks, it provides ample storage for coats, bags, scarves, and hats, keeping everything organized and within easy reach. The stable base ensures reliable support for daily use, giving you confidence in its strength and balance. This coat rack is easy to assemble, allowing you to refresh your space quickly and effortlessly. Designed for modern living, it functions as both a stylish accent and a smart storage solution.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.