Arctic RadwearCooling Towel Counter Display
- Mfr # RCS-CD2
- Zoro # G3873188
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Height
14.5
Width
14.25
Length
24.25
Overall Length
24.25
Features
Reusable Packaging Design.; Safe and Reusable, Jobsite Proven.; Anti-Microbial treated to help prevent mold build-up and unwanted smells.; Heat stress safety management.; Lasts up to 5 hours, depending on humidity levels.; Dimensions: 26" x 17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCS-CD2
- Zoro #
- G3873188
- UPC #
- 674326280295
- Country of Origin
- China
Dimensions
- Height
- 14.5
- Width
- 14.25
- Length
- 24.25
- Overall Length
- 24.25
- Overall Width
- 14.25
- Overall Height
- 14.5
Details
- Item
- Radians Arctic Radwear(R) Cooling Towel
- Color
- Lime
- Features
- Reusable Packaging Design.; Safe and Reusable, Jobsite Proven.; Anti-Microbial treated to help prevent mold build-up and unwanted smells.; Heat stress safety management.; Lasts up to 5 hours, depending on humidity levels.; Dimensions: 26" x 17"
- Weight
- 12
Description
Radians Arctic Radwear(R) Cooling Towel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.