Shop MONARCH SPECIALTIES
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, Brown, Black, Contemporary, Modern
Mfr # I 7373
Zoro # G500671080
product price:Â
$
135.99
/ea
Key Features
Material
MDF,Metal
Weight
27 lb
Height
30
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7373
- Zoro #
- G500671080
- UPC #
- 680796012724
- Country of Origin
- China
Dimensions
- Height
- 30
- Length
- 48
- Width
- 22
Details
- Color
- Dark Taupe
- Material
- MDF,Metal
- Weight
- 27 lb
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 77 lbs.
Description
This sleek compact computer desk in a simple contemporary design adds style with functionality to your workspace. The smooth and spacious dark taupe faux wood-grain laminated surface made from quality MDF material provides plenty of room for a laptop, lamp, and other office essentials. The sleek and sturdy Z shaped black metal base gives that modern look. This desk easily compliments a student's room or any place you have carved out as your office and creative space. Quick to assemble, you'll have your work area set up in no time at all!. Chic modern design with a unique z-shaped black metal base. Ample surface space for a computer, papers, lamp and all your work essentials. Laminated dark taupe wood grain top for a modern appeal. Compact size perfect for dorms, studios or small spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.