Shop OFFICE STAR
See all product information
Create Account
Ergonomic Task Chair with ProGrid Back, Diamond Gold Dust
- Mfr # 29024-294
- Zoro # G424173882
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Seat Height Min.
18 in
Width
25.75 in
Seat Width
19.5 in
Length
25 in
Assembly Required
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29024-294
- Zoro #
- G424173882
- UPC #
- 090234389385
- Country of Origin
- Taiwan, Province of China
- Assembly Required
- Unassembled
- Green Certification or Other Recognition
- Greenguard
- Features
- Height Adjustable, Swivel
- Capacity
- 275 Ibs
- Color
- Diamond Gold Dust
- Item
- Chair
- Arm Style
- Armless
- Seat Material
- Fabric
Dimensions
- Seat Height Min.
- 18 in
- Width
- 25.75 in
- Seat Width
- 19.5 in
- Length
- 25 in
- Seat Height Max.
- 23.5 in
- Back Height
- 16.5 in
- Seat Depth
- 18.5 in
- Height
- 39.75 in
Description
Maximize your wellbeing while you work with an ergonomic office chair that works as hard as you do. Enjoy the comfort of the breathable mesh back with built-in lumbar support as it cradles and contours to your back. Multiple ergonomic adjustments make it easy personalize the seat for your precise requirements. Get the support you need during the work day with the ProGrid Back Ergonomic Task Chair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.