Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Glossy White, Chrome
Mfr # I 7211
Zoro # G800671254
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board,Laminate, Metal
Weight
61 lb
Capacity
50 lbs.
Includes
Installation hardware, assembly instructions
Length
47.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7211
- Zoro #
- G800671254
- UPC #
- 878218005946
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 47.25
- Width
- 23.75
- Height
- 29.25
Details
- Color
- White
- Material
- Particle Board,Laminate, Metal
- Weight
- 61 lb
- Capacity
- 50 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
This widely-applicable modern desk finished in glossy white is equally functional as a computer desk, writing table or study centre. Sized for small homes, apartments or condos, space saving is a breeze thanks to this piece that is supported by a sturdy chrome metal X-design base to ensure stability and a comfortable work environment. This office desk is equipped with two convenient and easy-open storage drawers for all you need to store away while not in use. With lots of space to push the chair in, the desk is compact and the thick panel top has the perfect amount of surface space for a laptop/tablet, lamp, notebook and some important supplies to get the job done. . Perfect multi-use computer desk for all laptop or tablets; easy maintainable surface finished on all sides . Thick panel table top construction for a rich, full look in the home office space of your small home, apartment or condo . This glossy white desk features a contemporary X-design chrome metal base that ensures sturdiness . For versatile use as a computer table or office desk, this piece features 2 large storage drawers and 1 open concept shelf for all your supplies .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov