Shop MONARCH SPECIALTIES
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern
Mfr # I 7372
Zoro # G300671082
product price:Â
$
135.99
/ea
Key Features
Material
MDF,Metal
Weight
27 lb
Capacity
77 lbs.
Length
48
Height
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7372
- Zoro #
- G300671082
- UPC #
- 680796012717
- Country of Origin
- China
- Color
- White
- Material
- MDF,Metal
- Weight
- 27 lb
- Capacity
- 77 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
This sleek compact computer desk in a simple contemporary design adds style with functionality to your workspace. The smooth and spacious white laminated surface made from quality MDF material provides plenty of room for a laptop, lamp, and other office essentials. The sleek and sturdy Z shaped silver metal base gives that modern look. This desk easily compliments a student's room or any place you have carved out as your office and creative space. Quick to assemble, you'll have your work area set up in no time at all!. Chic modern design with a unique z-shaped silver metal base. Ample surface for a computer, papers, lamp and all your work essentials. Smooth laminated white top for a contemporary appeal. Compact size perfect for dorms, studios or small spaces..