Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, White, Chrome

  • Mfr # I 7520

  • Zoro # G700671255


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Particle Board,MDF, Metal
Weight
66 lbs.
Width
23.75
Height
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7520
Zoro #
G700671255
UPC #
680796042509
Country of Origin
Taiwan, Province of China

Dimensions

Width
23.75
Height
31
Length
47.25

Details

Color
White
Material
Particle Board,MDF, Metal
Weight
66 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Capacity
60 lbs.

Description

Glam up your home office with this sleek computer desk in glossy white and chrome-metal finishes. The metal frame extends up and wraps around the two tiers of the desk for a polished look. A spacious desktop provides ample space for a laptop and writing materials, while underneath one large storage drawer and two open shelves provide storage options. Finished on all sides, this space-saving desk can be placed anywhere in a room and can even be used as an accent table.. Computer desk with 1 storage drawer and 2 open shelves. Finished on all sides in glossy white and chrome-metal finishes. Versatile style for home and office use. Assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.