Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Glossy White, Chrome, Contemporary

  • Mfr # I 7205

  • Zoro # G900671208


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Particle Board,Metal
Weight
40 lbs.
Length
47.25
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7205
Zoro #
G900671208
UPC #
878218005908
Country of Origin
Taiwan, Province of China

Dimensions

Length
47.25
Width
23.75
Height
29.75

Details

Color
White
Material
Particle Board,Metal
Weight
40 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Capacity
45 lbs.

Description

Space saving is a breeze with this compact desk that is sized for small homes, apartments or condos. Featuring a modern, wide open design, this desk finished in glossy white is equally functional as a computer desk or writing table. A sturdy chrome metal X-design base ensures stability and offers lots of space to push in a chair. The thick panel top is perfect for a laptop/tablet, a lamp, a notebook and some important supplies to get the job done.. Perfect desk for all laptop or tablets; easy maintainable glossy white surface finished on all sides . Thick panel table top construction for a rich, full look in the office space of your small home, apartment or condo . This office desk features a contemporary X-design chrome metal base that ensures sturdiness . For versatile use as a computer desk / writing table, this piece is perfect for limited spaces .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.