Computer Desk, Home Office, Standing, Storage Shelves, 48"L, Work, Laptop, Metal, Brown, Black

  • Mfr # I 7702

  • Zoro # G404836035


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Metal,Particle Board
Weight
53
Height
47.5
For Use With
Indoors
Width
47.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7702
Zoro #
G404836035
UPC #
680796066970
Country of Origin
China

Dimensions

Height
47.5
Width
47.25
Depth
23.75

Details

Color
Dark Taupe
Material
Metal,Particle Board
Weight
53
For Use With
Indoors
Includes
Parts and assembly instructions included
Load Capacity (Lb.)
75 lbs

Description

Make your computer desk work as hard as you do. This standing height computer workstation finished in dark taupe wood-look is perfect for your extended workdays. With sleek black metal legs, 2 open shelves and hutch, it combines heightened style with maximum practicality to enhance your productivity. Pair it with our extremely comfortable standing height office chair (sold separately), to complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.