Shop MONARCH SPECIALTIES
See all product information
Create Account
Dining Chair, 30-in. Height, Upholstered, Kitchen, Dining Room, Dark Walnut, Brown Fabric, 2PK
- Mfr # I 1368
- Zoro # G124155355
product price:Â
$
276.99
/pk of 2, $138.50/ea
Free Shipping & Returns
Key Features
Material
Solid Wood,Foam,Mdf
Includes
Parts and Assembly Guide
Height (In.)
30 in
Capacity
250 lbs
Color
Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1368
- Zoro #
- G124155355
- UPC #
- 680796097615
- Country of Origin
- Malaysia
Dimensions
- Height (In.)
- 30 in
- Width (In.)
- 21.5 in
- Depth (In.)
- 19.75 in
Details
- Material
- Solid Wood,Foam,Mdf
- Includes
- Parts and Assembly Guide
- Capacity
- 250 lbs
- Color
- Walnut
- Item
- Dining Chair
- Style
- Mid Century
Description
Elevate your dining experience with our trendy and stylish set of 2 dining chairs. Designed for everyday casual family dining and entertaining, these 30" high side chairs are both comfortable and durable with padded foam cushioning upholstered with soft brown fabric. Crafted with sturdy construction, these dining chairs feature angled solid wood legs in a rich dark walnut finish that add a touch of elegance to your kitchen or dining room. The ergonomic friendly, curved solid back design offers ample support while enjoying a meal or engaging in lively conversation around the table. Easy to assemble with illustrated instructions included, pair these mid-century modern and fashionable style dining chairs with a matching dining table (sold separately) to totally refresh your dining space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.