Shop MONARCH SPECIALTIES
See all product information
Create Account
Dining Chair, 36-in. H, Upholstered, Dining Room, Kitchen, Black Leather Look, Black Metal, 2PK
- Mfr # I 1125
- Zoro # G124155324
product price:Â
$
325.99
/pk of 2, $163.00/ea
Free Shipping & Returns
Key Features
Width (In.)
24 in
Height (In.)
34.75 in
Capacity
264 lbs
Material
Metal,Polyurethane
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1125
- Zoro #
- G124155324
- UPC #
- 680796099206
- Country of Origin
- China
Dimensions
- Width (In.)
- 24 in
- Height (In.)
- 34.75 in
- Depth (In.)
- 22 in
Details
- Color
- Black
- Item
- Dining Chair
- Capacity
- 264 lbs
- Material
- Metal,Polyurethane
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
Description
Transform your casual family dining experience with our exquisite set of 2 dining chairs, designed for the modern home. Standing at an impressive 35" height, these contemporary side chairs are the perfect blend of style and comfort, featuring chic black leather-look upholstery that brings a touch of sophistication to any dining room or kitchen. Crafted with durable black metal legs and a sturdy construction, these dining chairs promise long-lasting support and stability. The thick foam cushioning offers a comfortable seating experience, allowing you and your guests to enjoy extended meals in relaxed style. These fashionable style chairs are easy to assemble with illustrated instructions and all hardware included for a hassle-free setup.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.