Dining Chair, 34-in. H, Upholstered, Dining Room, Kitchen, Black Leather Look, Black Metal, 2PK
- Mfr # I 1115
- Zoro # G124155348
product price:Â
$
319.99
/pk of 2, $160.00/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Capacity
264 lbs
Depth (In.)
22.75 in
Material
Metal,Polyurethane
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1115
- Zoro #
- G124155348
- UPC #
- 680796099183
- Country of Origin
- China
Dimensions
- Depth (In.)
- 22.75 in
- Width (In.)
- 24.75 in
- Height (In.)
- 34.25 in
Details
- Style
- Contemporary
- Capacity
- 264 lbs
- Material
- Metal,Polyurethane
- Color
- Black
- Includes
- Parts and Assembly Guide
- Item
- Dining Chair
Description
Bring a clean, modern look to your dining space with this set of two contemporary dining chairs. Designed to enhance both kitchens and dining rooms, these chairs offer a streamlined silhouette that feels perfectly suited for casual family dining as well as more polished entertaining spaces. Upholstered in a smooth black leather-look finish with generously padded foam cushioning, the chairs deliver a fashionable style while remaining both comfortable and durable for daily use. The slim profile and tailored design create a balanced presence at the table, adding style without overwhelming your space. Thoughtful details and quality construction ensure dependable comfort and support, while the black metal legs lend a refined, modern edge.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.