Shop MONARCH SPECIALTIES
See all product information
Create Account
Dining Chair, 36-in. H, Upholstered, Dining Room, Kitchen, Brown Fabric, Taupe Leather Look, 2PK
- Mfr # I 1182
- Zoro # G124155386
product price:Â
$
374.99
/pk of 2, $187.50/ea
Free Shipping & Returns
Key Features
Depth (In.)
24.5 in
Width (In.)
24.5 in
Style
Contemporary
Height (In.)
35.5 in
Color
Taupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 1182
- Zoro #
- G124155386
- UPC #
- 680796099305
- Country of Origin
- China
- Item
- Dining Chair
- Style
- Contemporary
- Color
- Taupe
- Material
- Metal,Foam,Polyurethane
- Capacity
- 264 lbs
- Includes
- Parts and Assembly Guide
Dimensions
- Depth (In.)
- 24.5 in
- Width (In.)
- 24.5 in
- Height (In.)
- 35.5 in
Description
Bring contemporary style and everyday comfort to your dining space with this set of two modern side chairs. Thoughtfully designed for kitchens and dining rooms alike, these upholstered chairs strike the perfect balance between visual interest and practical use, making them ideal for casual family dining and relaxed entertaining. The chairs feature a mix of materials, combining smooth taupe leather-look upholstery with textured brown fabric for a layered, design-forward look. Their gently contoured shape and comfortable cushioned seating create a welcoming feel that encourages guests to linger around the table. Sleek metal legs add a modern edge while providing durable support for daily use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.