Shop LEISUREMOD
See all product information
Create Account
Nymia Modern Leather or Velvet Dining Chair with Splayed Iron Legs, 2PK
- Mfr # NCWN-22LBR2
- Zoro # G524200358
product price:Â
$
178.99
/pk of 2, $89.50/ea
Free Shipping & Returns
Key Features
Width (In.)
21.85 in
Series
Nymia
Height (In.)
29.33 in
Depth (In.)
21.65 in
Material
Velvet/Iron/Poplar Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCWN-22LBR2
- Zoro #
- G524200358
- UPC #
- 644380773644
- Country of Origin
- China
- Series
- Nymia
- Material
- Velvet/Iron/Poplar Wood
- Item
- Dining Chairs
- Color
- Walnut/Light Brown Velvet
Dimensions
- Width (In.)
- 21.85 in
- Height (In.)
- 29.33 in
- Depth (In.)
- 21.65 in
- Seat Height
- 18.89 in
- Seat Depth
- 16.14 in
Description
Transform your dining area with this elegant and modern Nymia Dining Chair. Designed for both style and ergonomic support, this chair features a curved U-shaped backrest and a contoured saddle seat that cradles your body while you sit. Upholstered in high-quality leather/velvet, it combines a luxurious feel with easy maintenance, perfect for daily use in your kitchen or dining room. The chair's integrated seat frame and open-back design provide unified support while offering a lightweight, airy appearance that enhances any room. Splayed iron legs with a sleek powder-coated finish ensure stability and strength, supporting up to 300 pounds. Additionally, plastic glides protect your floors from scratches, and easy assembly is required, with instructions included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.