Zoro Homepage

Dining Chair, 37'' Height, Upholstered, Brown Leather Look, Brown Solid Wood, Transitional, 2PK

  • Mfr # I 1332

  • Zoro # G515622466


product price: $256.99
/pk 2, $128.50/ea
Free Shipping & Returns

Key Features

Material
Foam,Mdf,Solid Wood,Leather-Look
Color
Black
Width (In.)
37.5 in
Depth (In.)
21.75 in
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1332
Zoro #
G515622466
UPC #
680796088989
Country of Origin
Malaysia

Dimensions

Width (In.)
37.5 in
Depth (In.)
21.75 in
Length
19.75 in

Details

Material
Foam,Mdf,Solid Wood,Leather-Look
Color
Black
Capacity
250 lb
Wood Species
Rubberwood
Includes
Parts and Assembly Guide
Carb compliant
Yes
Shape
Rectangle
Style
Transitional

Description

Take your casual family dining to the next level with this stylish and comfortable set of 2 dining chairs! Featuring black leather look upholstered seats for easy cleaning and sitting atop brown solid wood legs of sturdy construction, perfect for everyday dining. Easy to assemble with illustrated instructions included, these side chairs will be ready to use in no time! The transitional design with slat back support will make for a great dining ensemble when paired with a dining table sold separately either in a kitchen or formal dining room, so you can enjoy your meal in style.


  • Stylish and comfortable set of 2 dining chairs in a transitional design, perfect for both kitchen and formal dining room
  • The seats are upholstered in black leather look fabric for easy cleaning combined with brown solid wood legs and slat back made of sturdy construction.
  • Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed)
  • These side chairs include a 2 year limited warranty against manufacturer's defects for your comfort and assurance of a quality made product.
  • Product dimensions: 19.75 in. L x 21.75 in. D x 37.5 in. H; seat height: 19.25 in.; weight capacity: 250 lbs per chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.