Zoro Homepage

Dining Chair, 37'' Height, Upholstered, Brown Solid Wood, Brown Fabric, Transitional, 2PK

  • Mfr # I 1396

  • Zoro # G115622606


product price: $282.99
/pk 2, $141.50/ea
Free Shipping & Returns

Key Features

Material
Foam,Mdf,Solid Wood,Polyester
Color
Brown
Width (In.)
37.5 in
Depth (In.)
21 in
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1396
Zoro #
G115622606
UPC #
680796089139
Country of Origin
Malaysia

Dimensions

Width (In.)
37.5 in
Depth (In.)
21 in
Length
19.5 in

Details

Material
Foam,Mdf,Solid Wood,Polyester
Color
Brown
Capacity
250 lb
Carb compliant
Yes
Includes
Parts and Assembly Guide
Shape
Rectangle
Style
Transitional
Wood Species
Rubberwood

Description

Take your dining space to the next level with this fashionable and comfortable set of 2 dining chairs in a warm brown walnut finish. Featuring a transitional design, these 37" high ladder-back side chairs combine a classic look with contemporary elements to create a stylish addition to your kitchen or dining room. These chairs are constructed with a solid wood frame to be sturdy and reliable, and the upholstered brown fabric seat with foam cushioning adds a soft touch of comfort. Quick and easy to assemble, these chairs include full illustrated instructions so you can have these setup and ready to use in time for your next meal. Pair these chairs with a matching dining table sold separately for timeless style and comfort in your formal or casual dining room.


  • Set of 2 stylish dining chairs in a brown walnut finish and upholstered brown fabric seat, with thick foam cushioning for an instant upgrade in your dining room or kitchen.
  • Sturdy construction with a solid wood brown frame for extra stability and reliable support.
  • These transitional style 37" high side chairs with a ladder-back design, provide a comfortable seating solution suitable for both formal and casual family dining.
  • Quick and easy to assemble with full illustrated instructions, including a 2 year limited warranty against manufacturer's defects for your comfort and satisfaction.
  • Product dimensions: 19.5 in. L x 21 in. D x 37.5 in. H; seat height: 19.25 in.; seat dimensions: 19.5 in. W x 16.25 in. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.