Zoro Homepage

Dining Chair, 37'' Height, Upholstered, Brown Solid Wood, Brown Leather Look, Transitional, 2PK

  • Mfr # I 1333

  • Zoro # G015622591


product price: $297.99
/pk 2, $149.00/ea
Free Shipping & Returns

Key Features

Material
Foam,Mdf,Solid Wood,Leather-Look
Color
Black
Width (In.)
37.5 in
Depth (In.)
21.75 in
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1333
Zoro #
G015622591
UPC #
680796088996
Country of Origin
Malaysia

Dimensions

Width (In.)
37.5 in
Depth (In.)
21.75 in
Length
19.75 in

Details

Material
Foam,Mdf,Solid Wood,Leather-Look
Color
Black
Capacity
250 lb
Includes
Parts and Assembly Guide
Style
Transitional
Carb compliant
Yes
Wood Species
Rubberwood
Shape
Rectangle

Description

Look no further than these two stylish and comfortable dining chairs for your next family dining experience. With a fashionable cross-back design, sturdy construction, and easy to assemble structure, these chairs make a perfect addition to any kitchen or dining room. Each chair stands at an impressive 37" height, supported by a brown solid wood frame and upholstered in comfortably cushioned black leather look seats. Pair this set of transitional side chairs with a matching dining table sold separately to give your dining room a chic and welcoming place to enjoy some quality meal time with family and friends.


  • Elevate your dining space with this set of 2 transitional style dining chairs with a fashionable cross-back design, easily blending into a kitchen or formal dining room.
  • Each side chair stands at an impressive 37" height, featuring a sturdy brown solid wood frame and foam cushioned, comfortable upholstered black leather look seats.
  • Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed)
  • Includes a 2 year limited warranty against manufacturer's defects for an extra layer of comfort.
  • Product dimensions: 19.75 in. L x 21.75 in. D x 37.5 in. H; seat height: 19.25 in.; weight capacity: 250 lbs each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.