Zoro Homepage

Dining Chair, 38'' Height, Antique Grey, Grey Fabric, Transitional, 2PK

  • Mfr # I 1256

  • Zoro # G915622660


product price: $321.99
/pk 2, $161.00/ea
Free Shipping & Returns

Key Features

Material
Solid Wood,Foam,Mdf
Width (In.)
37.5 in
Depth (In.)
21.75 in
Capacity
250 lb
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1256
Zoro #
G915622660
UPC #
680796091835
Country of Origin
Malaysia

Dimensions

Width (In.)
37.5 in
Depth (In.)
21.75 in
Length
20 in

Details

Material
Solid Wood,Foam,Mdf
Color
Grey
Capacity
250 lb
Style
Transitional
Wood Species
Rubberwood
Shape
Square
Carb compliant
Yes
Includes
Parts and Assembly Guide

Description

Upgrade your dining space with this trendy set of 2 dining chairs upholstered in grey fabric! With an elegant antique grey finish and standing at a comfortable 38" height, these side chairs are perfect for everyday, casual family dining. The solid wood legs provide sturdy construction, while the foam cushioning and padded seat offer ultimate comfort. Easy to assemble, these chairs feature a solid slat back for added support. The fashionable style and transitional design make them a must-have for any kitchen or dining room.


  • A set of 2 fashionable style, side dining chairs standing at 38"h in an elegant antique grey finish, perfect for adding a touch of sophistication to your kitchen or dining room.
  • Upholstered in a chic grey fabric with foam cushioning for ultimate comfort during casual family dining.
  • Sturdy construction with solid wood legs, a comfortable padded seat and a slightly contoured slat back for durability and long-lasting use.
  • Easy to assemble with full illustrated instructions included, in a fashionable transitional design, making it easy to mix and match.
  • Backed by a 2 year limited warranty, ensuring peace of mind and satisfaction with your purchase; product dimensions: 20 in. L x 21.75 in. D x 37.5 in. H; seat height: 19.5 in.; weight capacity: 250 lbs each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.