Dining Chairs, 39'' Height, Grey Fabric, Chrome Metal, Contemporary, Modern, 2PK

  • Mfr # I 1061

  • Zoro # G915622646


product price: $216.99
/pk 2, $108.50/ea
Free Shipping & Returns

Key Features

Color
Grey
Width (In.)
38.75 in
Depth (In.)
20.25 in
Capacity
250 lb
Wood Species
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1061
Zoro #
G915622646
UPC #
680796090920
Country of Origin
China

Dimensions

Width (In.)
38.75 in
Depth (In.)
20.25 in
Length
17.25 in

Details

Material
Foam,Metal,Polyester
Color
Grey
Capacity
250 lb
Wood Species
Rubberwood
Carb compliant
Yes
Shape
Square
Includes
Parts and Assembly Guide
Style
Contemporary,Modern

Description

Introducing our set of 2 stylish dining chairs that effortlessly blend comfort and fashion-forward design. These 39" tall contemporary chairs feature a comfortably solid back and upholstered in a trendy grey fabric, perfectly complemented by sleek U-shaped chrome metal legs. Designed for everyday casual family dining, these chairs are cushioned and padded for maximum comfort. Built with sturdy construction to ensure durability, will makes these a long-lasting addition to your kitchen or dining room. These side chairs are easy to assemble with illustrated instructions included, ready to add to dining table sold separately. Upgrade your dining space with these fashionable style grey dining chairs for a modern refresh.


  • Add this set of 2 contemporary and trendy dining chairs at 39 high, upholstered in a smooth grey fabric and supported with u-shaped chrome metal legs, perfect for modern kitchens or dining rooms
  • Sturdy construction with a solid back and padded for comfortable, cushioned seating for everyday casual family dining and entertaining.
  • Durable and easy to assemble with illustrated instructions included, these fashionable style side chairs are backed by a 2 year limited warranty against any defects.
  • Pair these armless chairs with a matching dining table (sold separately) to bring a fresh, modern vibe to your dining area.
  • Product dimensions: 17.25 in. L x 20.25 in. D x 38.75 in. H; seat height: 19 in.; weight capacity: 250 lbs per chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.