Dining Set, 5pcs Set, 40-in. Rectangular, Small, Kitchen, Black Metal, Contemporary, Modern
- Mfr # I 1027
- Zoro # G524155351
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Length
40 in
Style
Contemporary
Includes
Parts and Assembly Guide
Material
Mdf,Foam,Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1027
- Zoro #
- G524155351
- UPC #
- 680796100872
- Country of Origin
- China
Dimensions
- Width
- 28 in
- Length
- 40 in
- Height
- 30 in
Details
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
- Material
- Mdf,Foam,Metal
- Weight Capacity
- 150 lbs
- Color
- Oak
- Item
- Dining Set
Description
Create a welcoming dining space with this modern rustic oak-look 5-piece dining table set, thoughtfully designed for today's homes where sturdy construction and fashionable style go hand in hand. With its clean lines and contrasting finishes, this set brings a contemporary touch that fits effortlessly into kitchens and compact dining areas. The 40" rectangular table offers a smart, space saving design that makes everyday meals feel comfortable without overwhelming smaller rooms. The tabletop is built with an easy to clean top, helping you keep your space looking fresh with minimal upkeep. Paired with four matching chairs featuring cushioned seats and black metal legs, the set encourages relaxed dining while maintaining a polished, coordinated look.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.