Zoro Homepage

Drafting Table - Adjustable / Grey Metal / Tempered Glass

  • Mfr # I 3287

  • Zoro # G000671504


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
19.75
Length
19.75
Height
19.75
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3287
Zoro #
G000671504
UPC #
878218001092
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.75
Length
19.75
Height
19.75

Details

Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Capacity
66 lbs.
Material
Particle Board,Glass, Tempered Glass
Weight
30 lbs.
Color
White

Description

Featuring a chic glossy white surface, this set of 2 square nesting tables adds exceptional style to any room. The unique tempered glass base provides sturdy support as well as a contemporary look. Use this multi-functional set as end tables, lamp stands, decorative display units, or simply as accent pieces in your living room, family room, den, or office space.. Set of 2 square nesting tables. Sturdy and thick tempered glass base. Contemporary design. Spacious glossy white square table tops for accessories, decorative items, etc...

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.