Lighting, 16"h, Table Lamp, Beige Resin, Beige Shade, Contemporary

  • Mfr # I 9770

  • Zoro # G622721397


product price:  $47.99
/ea

Key Features

Height
16.25 in
Length
9.5 in
Width
9.5 in
Color
Beige
Material
Polyresin, Linen, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9770
Zoro #
G622721397
UPC #
680796094850
Country of Origin
China

Dimensions

Height
16.25 in
Length
9.5 in
Width
9.5 in

Details

Item
Lighting
Color
Beige
Material
Polyresin, Linen, Metal, Polyester

Description

Illuminate and transform your living room, bedroom or office into a haven of style and comfort with our 16"h table lamp with a textured beige resin base. This fashionable and trendy contemporary piece is not just a source of lighting but a statement accent piece that helps to defines your interior decor. With a soft beige shade in a linen blend, it beautifully complements the lamp while enhancing the ambiance of any space. This lamp uses up to a 60W bulb (not included) and operates with a simple on/off turn knob switch, allowing you to easily brighten a room with a simple twist. Simply place the chic drum shade on top of the speckled, ginger jar shaped resin base and this table lamp will bring a stylish addition that promises to please even the most discerning tastes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.