Lighting, 25''h, Table Lamp, Blue Ceramic, Ivory / Cream Shade, Contemporary, Modern
- Mfr # I 9743
- Zoro # G315622512
Key Features
Specifications
Product Information
- MFR #
- I 9743
- Zoro #
- G315622512
- UPC #
- 680796087470
- Country of Origin
- China
Dimensions
- Width
- 25 in
- Depth
- 15 in
- Length
- 15 in
Details
- Material
- Ceramic,Acrylic,Metal,Polyester
- Color
- Blue
- Includes
- Parts and Assembly Guide
- Shade Shape
- Round
- Design Style
- Contemporary
Description
Brings some freshness to your space with this stylish 25"h table lamp in a soft blue ceramic in a double gourd shape, mounted on a clear acrylic crystal-like base with a contemporary drum ivory shade. The perfect accent piece to brighten up any room, this lamp features a rotary 3-way switch for customizable lighting up to 100W bulb not included. Made from high-quality ceramic, this decorative lamp is ideal for end or side tables, nightstand or bedside table in your office, living room, or bedroom. The fabric shade adds a touch of elegance while the contemporary design will illuminate your office, living room, or bedroom with ambiance. Add a touch of sophistication to your home decor with this stylish, fashionable and trendy lighting fixture.
- A contemporary, trendy and stylish 25"H blue ceramic table lamp in a double gourd shape on top of a thick, acrylic crystal-like base and topped with a chic drum ivory shade.
- The rotary 3-way switch holds up to 100W tri-bulb (not included), allowing for customizable lighting to create the right ambiance.
- Made with high-quality ceramic and a fabric shade, this fashionable lamp is the perfect accent piece to brighten up your office, living room, or bedroom.
- Easy to assemble, place this decorative lighting fixture on an end or side table or on a nightstand or bedside table to illuminate your space.
- Includes a 2 year limited warranty against defects for added peace of mind; product dimensions: 15 in. L x 15 in. W x 25 in. H; shade: 15 in. L x 15 in. W x 10 in. H
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.