Lighting, 17"h, Table Lamp, Beige Resin, Ivory / Cream Shade, Contemporary

  • Mfr # I 9865

  • Zoro # G922721479


product price:  $47.99
/ea

Key Features

Length
9.5 in
Material
Polyresin, Metal, Polyester
Color
Beige
Width
9.5 in
Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9865
Zoro #
G922721479
UPC #
680796095192
Country of Origin
China

Dimensions

Length
9.5 in
Width
9.5 in
Height
16.5 in

Details

Item
Lighting
Material
Polyresin, Metal, Polyester
Color
Beige

Description

Illuminate your space with style with this 17"h table lamp in beige resin, the ultimate accent piece for any contemporary living space. Made with a chic, textured finish base in a ribbed design, this lamp seamlessly combines elegance and modernity. The ivory fabric shade casts a warm, welcoming glow that brightens up a home office, living room, or bedroom, creating an inviting ambiance. Designed for versatility, this stylish table lamp is ideal to place on a nightstand, console, an end or side table, bringing a fashionable touch to your decor while providing essential lighting. The convenient on/off turn knob switch for a 60W standard bulb (not included), allows you to easily control your lighting, making it a practical addition to your home. Made with quality materials for reliable performance. Refresh your home with this on-trend, contemporary lighting that is both fashionable and functional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.