Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, Set Of 2, 18 in.H, Table Lamp, Black Metal, Ivory / Cream Shade
- Mfr # I 9639
- Zoro # G110759413
product price:Â
$
91.85
/ea
Key Features
Width
17.75 in
Material
Metal, Linen
Color
Black
Weight
3 lbs
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9639
- Zoro #
- G110759413
- UPC #
- 680796089986
- Country of Origin
- China
Dimensions
- Width
- 17.75 in
- Depth
- 9 in
- Length
- 9 in
- Cord Length
- 6 ft
Details
- Material
- Metal, Linen
- Color
- Black
- Weight
- 3 lbs
- Bulb Type
- A60/A19
- Item
- Lamp
- Voltage
- 120V
- Shade Shape
- Ginger Jar
- Switch
- In-Line
- Standards
- cUL/UL
- Maximum Wattage
- 60W
- Includes
- Parts and assembly instructions
Description
If you are looking to bring a stylish and fashionable ambiance and illumination to your space, then this set of 2 18_x001D_ h table lamps in a sleek, contemporary design is the solution! These striking accent lamps created with a smooth, black metal teardrop base and topped with classic, ivory linen tapered drum shades are the perfect addition to your bedroom, living room, office, and anywhere else you need to brighten up a room. With the convenient rocker switch attached to the 6ft black cord, each lamp accommodates a 60W/120V bulb not included to brighten up and elevate nightstands or bedside tables, console, end or side tables for a perfect combination of chic style and effortless functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.