Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, 18 in.H, Table Lamp, Ivory / Cream Shade, Cream Ceramic, Contemporary
- Mfr # I 9630
- Zoro # G810759393
product price:Â
$
76.89
/ea
Key Features
Width
18.25 in
Material
Ceramic, Linen, Metal
Color
Cream
Weight
6 lbs
Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9630
- Zoro #
- G810759393
- UPC #
- 680796089894
- Country of Origin
- China
Dimensions
- Width
- 18.25 in
- Depth
- 14 in
- Length
- 14 in
- Cord Length
- 6 ft
Details
- Material
- Ceramic, Linen, Metal
- Color
- Cream
- Weight
- 6 lbs
- Bulb Type
- A60/A19
- Item
- Lamp
- Switch
- Rotary
- Voltage
- 120V
- Standards
- cUL/UL
- Shade Shape
- Globe
- Includes
- Parts and assembly instructions
- Maximum Wattage
- 100W
Description
This stylish and fashionable 18h table lamp with a textured, cream ceramic globe-shaped base and matching ivory fabric drum shade, finished with a round silver finial on top, is the perfect accent to brighten any room. Featuring a 3-way switch holding a single bulb not included with a maximum output of 100W/120V, allows you to customize the lighting ambiance in your living room, home office, or bedroom. With a contemporary appeal, place this versatile decorative lamp on a side or end table, on a console, or on your nightstand to create a warm and inviting atmosphere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.