Half Moon Table Lamp Charcoal, Gray
- Mfr # 1010942
- Zoro # G024217214
product price:Â
$
916.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1010942
- Zoro #
- G024217214
- UPC #
- -
- Country of Origin
- China
Description
NOVA introduces a Table Lamp with a half moon carving design finish. Made with dimensions of 8 in x 9 in x 31.5 in and a total weight of only 8.5 lbs., making it lightweight and space accommodating within your home. With a contemporary design finish, this Table Lamp has been created to Accentuate Your decor in a warm and inviting way. With a 25W medium base and 4 way rotary switch, this Table Lamp has been made to be a quality addition to your home. Introduced in 1923, NOway rotary switch, this Table Lamp has been made to be a quality addition to your home. Introduced in 1923, NOVA has been committed to facing trends and expanding on their lighting collection. Enjoy the quality and unique design in each of the pieces of the NOVA collection. Throughout the years, NOVA has used innovation and creativity to expand on their lighting and also offer wall art, infinity products and clocks. With a captivating appeal, the complimentary decor from NOVA lighting will not only light up your home but provide an amazing finishing touch to your home's overall decor.Half Moon Table Lamp Charcoal, Gray Features Original design. Contemoprary style. Accent furniture & decorative accents. Rumba arc lamp. Nova Lighting design. Specifications Color: Gray. Dimension: 30H x 9L x 18W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.