Zoro Homepage

Lighting, 19"h, Table Lamp, Beige Resin, Beige Shade, Transitional

  • Mfr # I 9867

  • Zoro # G122721446


product price: $52.99
/ea

Key Features

Material
Polyresin, Linen, Metal, Polyester
Color
Beige
Height
18.75 in
Width
11 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9867
Zoro #
G122721446
UPC #
680796095208
Country of Origin
China

Dimensions

Height
18.75 in
Width
11 in
Length
11 in

Details

Material
Polyresin, Linen, Metal, Polyester
Color
Beige
Item
Lighting

Description

Switch up your living room, bedroom, or office into a chic haven of stylish decor with our 19"h table lamp. Created from high-quality beige resin, this lamp features a visually stunning, fluted, textured finish base in a concrete-look that adds a touch of elegance on any console, nightstand, end or side table. The soft beige fabric shade casts a warm ambiance, perfect for creating a cozy atmosphere in a bedroom, living room, or office space. The convenient on/off turn knob switch that operates a 60W standard bulb (not included), allows for easy accessibility to illuminate a room, making this decorative lighting the ideal choice for any modern setting. This accent lamp is a made with reliable materials making it a smart and stylish investment for your home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.