Lighting, Set Of 2, 24 in.H, Table Lamp, Usb Port, Nickel Metal, Grey Shade
- Mfr # I 9642
- Zoro # G110759383
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Material
Metal, Linen
Finish
Nickel
Weight
3 lbs
Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9642
- Zoro #
- G110759383
- UPC #
- 680796090012
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Depth
- 10 in
- Length
- 10 in
- Cord Length
- 6 ft
Details
- Material
- Metal, Linen
- Finish
- Nickel
- Color
- Silver
- Weight
- 3 lbs
- Bulb Type
- A60/A19
- Item
- Lamp
- Voltage
- 120V
- Maximum Wattage
- 60W
- Switch
- Rotary
- Standards
- cUL/UL
- Includes
- Parts and assembly instructions
- Shade Shape
- Candlestick
Description
Create a polished contemporary ambiance in your home with this set of 2, 24h table lamps. The sleek tapered nickel metal frame over a round metal base, topped with a grey linen fabric shade and finished with a round grey metal finial, makes these versatile lamps perfect to illuminate your office, living room, or bedroom. Each accent lamp is equipped with a rotary switch on the base for easy on and off access, and a USB port included for charging your favorite devices. Using a single bulb not included for a maximum output of 60W/120V and attached with a 6ft clear cord, this set of lamps provide a practical lighting solution when placed on your end or side table, console table, nightstand or bedside table.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.