Lighting, 22"h, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9878

  • Zoro # G222721391


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Height
22.25 in
Material
Ceramic, Metal, Polyester
Color
Grey
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9878
Zoro #
G222721391
UPC #
680796095291
Country of Origin
China

Dimensions

Length
13 in
Height
22.25 in
Width
13 in

Details

Material
Ceramic, Metal, Polyester
Color
Grey
Item
Lighting

Description

Illuminate your space with style with this stunning 22"h blue ceramic table lamp in a geometric design. Featuring a chic grey ceramic base and a soft ivory fabric shade, this fashionable and contemporary lighting piece is perfect for accentuating your living room, bedroom, or office. With an on/off turn knob switch for easy operation, this jar shaped lamp holds up to a 100W standard bulb (not included) to brighten the dimmest spaces, combining functionality with style. Designed for maximum ambiance, this accent lamp with its decorative grey and white detail will effortlessly enhance your end or side table, nightstand, or bedside table. Stay on-trend and make a statement with this must-have lighting decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.