Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 23 in.H, Table Lamp, Black Ceramic, Black Shade, Contemporary

  • Mfr # I 9618

  • Zoro # G810759386


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Width
23 in
Material
Ceramic, Linen, Metal
Color
Black
Weight
6 lbs
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9618
Zoro #
G810759386
UPC #
680796089771
Country of Origin
China

Dimensions

Width
23 in
Depth
16 in
Length
16 in
Cord Length
6 ft

Details

Material
Ceramic, Linen, Metal
Color
Black
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Includes
Parts and assembly instructions
Voltage
120V
Standards
cUL/UL
Switch
Rotary
Maximum Wattage
100W
Shade Shape
Urn

Description

Add a touch of contemporary flair to any room with this stylish and trendy 23h table lamp in an eye-catching textured finish, black ceramic base and a simple black fabric shade topped with a round black finial. The 3-way switch holds a single bulb with a maximum output of 100W/120V not included, allowing you to adjust the lighting to create the right ambiance. This is the perfect sized lamp to add on top of an end or side table in a living room or home office or place it on a nightstand in your bedroom for a sophisticated look. Made with quality material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.