Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, 26"h, Table Lamp, Dusty Rose Glass, Ivory / Cream Shade, Contemporary, Modern
- Mfr # I 9899
- Zoro # G422721375
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Material
Glass,Acrylic,Metal,Polyester
Color
Red
Length
15 in
Design Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9899
- Zoro #
- G422721375
- UPC #
- 680796095437
- Country of Origin
- China
- Material
- Glass,Acrylic,Metal,Polyester
- Color
- Red
- Item
- Lighting
- Design Style
- Contemporary
- Includes
- Parts and Assembly Guide
Dimensions
- Height
- 26 in
- Width
- 15 in
- Length
- 15 in
Description
Bring a touch of glamour to your home with this stylish 26"h table lamp in dusty rose glass sitting on a clear acrylic base and topped with an elegant ivory fabric shade. This decorative accent piece with the look of mercury-glass, perfectly balances contemporary flair with modern functionality, making it an ideal addition to your living room, bedroom, or home office. Crafted from high-quality materials, this sleek glass base not only serves as a conversation starter but also creates a warm ambiance that makes any space inviting. Designed for versatility, this table lamp is perfect to illuminate a nightstand, or beautifully adorn a console, end or side table with flair. The convenient on/off turn knob switch provides easy operation for a standard 100W bulb (not included), ensuring you can effortlessly control your lighting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.