Zoro Homepage

Lighting, 23''h, Table Lamp, Brown Rattan, Beige Shade, Modern

  • Mfr # I 9769

  • Zoro # G515622497


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Design Style
Modern
Color
Brown
Shade Shape
Round
Width
22.5 in
Material
Rattan,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9769
Zoro #
G515622497
UPC #
680796090913
Country of Origin
China

Dimensions

Width
22.5 in
Depth
14 in
Length
14 in

Details

Design Style
Modern
Color
Brown
Shade Shape
Round
Material
Rattan,Metal
Includes
Parts and Assembly Guide

Description

Add a casual chic ambiance to your living room, home office, or bedroom with this stylish and fashionable 23"h table lamp. This ginger jar base in a brown rattan is complimented by a beige fabric drum shade and finished with a gold finial on top. Create the perfect lighting conditions using the 3-way switch that holds a single tri-bulb not included for a maximum output of 100W/120V, allowing you to illuminate a room to your desired brightness. Attached with a 5ft clear cord, place this versatile, modern accent lamp on any end or side table, nightstand or bedside table to create an inviting space. Made with durable materials for longevity. With a beautiful textured finish base, a fabric shade, and dimmable lighting with the help of a simple rotary switch, this trendy table lamp will instantly add warmth to brighten a living room, bedroom and office.


  • Bring casual, contemporary flair to your home with this stylish 23"h table lamp with a ginger jar base made with a brown rattan textured finish base on a metal frame, and topped with a modern beige fabric drum shade and gold finial.
  • The easy 3-way rotary switch holds a single tri-bulb (not included) with a maximum outage of 100W/120V, for dimmable lighting, creating the right ambiance to instantly brighten and illuminate a room.
  • Attached with a 5ft clear cord, place this versatile accent lamp on any end or side table in a living room, a nightstand or bedside table in the bedroom or on a desk in a home office for a fashionable lighting source.
  • Minor assembly is required with illustrated instructions included; made with durable, quality materials, this decorative lamp is backed with 2-year limited warranty against any defects for your satisfaction.
  • Assembled dimensions: 14 in. L x 14 in. W x 22.5 in. H; base: 8.25 in. L x 8.25 in. W x 11.25 in. H; shade: 14 in. L x 14 in. W x 10 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.