Lighting, 23"h, Table Lamp, Pink Ceramic, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9871

  • Zoro # G122721354


product price: $72.49
/ea

Key Features

Material
Ceramic, Metal, Polyester
Color
Pink
Height
23.25 in
Width
13 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9871
Zoro #
G122721354
UPC #
680796095246
Country of Origin
China

Dimensions

Height
23.25 in
Width
13 in
Length
13 in

Details

Material
Ceramic, Metal, Polyester
Color
Pink
Item
Lighting

Description

Beautify your space with this fashionable and stylish 23"h glossy pink ceramic table lamp. Composed of high-quality ceramic material in a chic ribbed design, this decorative lamp is complimented with a sophisticated ivory fabric shade that diffuses the light beautifully, generating a warm ambiance that brightens your end or side table, nightstand, or bedside table. Equipped with an easy on/off turn knob switch for effortless control, this lamp operates with a standard 100W bulb (not included) to create a welcoming atmosphere. Well suited to fit all decor styles, illuminate your living room, bedroom, or office with this versatile and on-trend table lamp with a columnar shape base, adding dimension to a room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.