Lighting, 24''h, Table Lamp, Blue Glass, Ivory / Cream Shade, Contemporary

  • Mfr # I 9767

  • Zoro # G515622534


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Design Style
Contemporary
Depth
14 in
Width
24 in
Material
Glass,Metal,Polyester
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9767
Zoro #
G515622534
UPC #
680796090463
Country of Origin
China

Dimensions

Depth
14 in
Width
24 in
Length
14 in

Details

Design Style
Contemporary
Color
Blue
Material
Glass,Metal,Polyester
Includes
Parts and Assembly Guide
Shade Shape
Round

Description

Time to refresh your decor, starting with this stylish and fashionable 24"h table lamp in a captivating double-gourd blue glass and silver metal base, with an elegant ivory shade and a round silver finial on top. The perfect accent piece to brighten up any room, this decorative lamp is sure to create a warm and inviting ambiance. Whether placed on an end or side table, nightstand, or bedside table, this lamp will illuminate your space with a soft and soothing glow. This lamp is fitted with a rotary 3-way switch for adjustable lighting for a tri-bulb up to 100W not included and is not only functional but also adds a touch of glamour to your decor. Quick and easy to assemble and made with high quality materials. Light up your office, living room, or bedroom in style with this must-have contemporary accent lighting.


  • Add a fashionable touch to any room with this stylish and trendy 24"H double-gourd table lamp in a stunning blue glass with a silver metal base and a chic cone shaped ivory fabric shade, topped with a round silver finial.
  • The convenient rotary 3-way switch holds a tri-bulb up to 100W (not included) to customize the lighting and ambiance in a living room, bedroom, or office.
  • Made with the high quality materials, this decorative accent lighting includes a 2 year limited warranty against any defects for your satisfaction.
  • Simple and easy to assemble, this contemporary lamp is perfect to set on an end or side table, nightstand or bedside table to help illuminate and brighten the space.
  • Product dimensions: 14 in. L x 14 in. W x 24 in. H; base: 6 in. L x 6 in. W x 12 in. H; shade: 12 in. L x 14 in. W x 10 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.