Lighting, 24''h, Table Lamp, Green Glass, Ivory / Cream Shade, Contemporary
- Mfr # I 9768
- Zoro # G115622477
Key Features
Specifications
Product Information
- MFR #
- I 9768
- Zoro #
- G115622477
- UPC #
- 680796090470
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Depth
- 14 in
- Length
- 14 in
Details
- Material
- Glass,Metal,Polyester
- Color
- Green
- Shade Shape
- Round
- Includes
- Parts and Assembly Guide
- Design Style
- Contemporary
Description
Time to refresh your decor, starting with this stylish and fashionable 24"h table lamp in a captivating double-gourd green glass and silver metal base with an elegant ivory shade and a round silver finial on top. The perfect accent piece to brighten up any room, this decorative lamp is sure to create a warm and inviting ambiance. Whether placed on an end or side table, nightstand, or bedside table, this lamp will illuminate your space with a soft and soothing glow. This lamp is fitted with a rotary 3-way switch for adjustable lighting for a tri-bulb up to 100W not included and is not only functional but also adds a touch of glamour to your decor. Quick and easy to assemble and made with high quality materials. Light up your office, living room, or bedroom in style with this must-have contemporary accent lighting.
- Add a fashionable touch to any room with this stylish and trendy 24"H double-gourd table lamp in a stunning green glass with a silver metal base and a chic cone shaped ivory fabric shade, topped with a round silver finial.
- The convenient rotary 3-way switch holds a tri-bulb up to 100W (not included) to customize the lighting and ambiance in a living room, bedroom, or office.
- Made with the high quality materials, this decorative accent lighting includes a 2 year limited warranty against any defects for your satisfaction.
- Simple and easy to assemble, this contemporary lamp is perfect to set on an end or side table, nightstand or bedside table to help illuminate and brighten the space.
- Product dimensions: 14 in. L x 14 in. W x 24 in. H; base: 6 in. L x 6 in. W x 12 in. H; shade: 12 in. L x 14 in. W x 10 in. H
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.