Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, 21 in.H, Table Lamp, Usb Port, Black Metal, Black Shade, Modern
- Mfr # I 9647
- Zoro # G810759416
product price:Â
$
74.15
/ea
Key Features
Width
20.5 in
Material
Metal
Color
Black
Weight
4 lbs
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9647
- Zoro #
- G810759416
- UPC #
- 680796090067
- Country of Origin
- China
Dimensions
- Width
- 20.5 in
- Depth
- 7 in
- Length
- 15.25 in
- Cord Length
- 6 ft
Details
- Material
- Metal
- Color
- Black
- Weight
- 4 lbs
- Bulb Type
- G45/G14
- Item
- Lamp
- Standards
- cUL/UL
- Shade Shape
- Geometric
- Maximum Wattage
- 40W
- Includes
- Parts and assembly instructions
- Voltage
- 120V
- Switch
- In-Line
Description
Lights, camera, action with this sleek 21h table lamp with a fixed black metal base and frame, and adjustable black shade that can be moved to focus the light on the task at hand. This modern designed task lamp comes with a USB port included to charge your device and an easy access on/off rocker switch embedded into the base to instantly illuminate a space. Attached with 6ft black cord, this highly functional lamp accommodates a 40W/120V bulb not included to light up detailed work or reading material on a desk, side or end table, or a nightstand. Made with quality materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.