Lighting, 25 in.H, Table Lamp, Ivory / Cream Shade, Cream Ceramic, Contemporary

  • Mfr # I 9608

  • Zoro # G210759368


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Width
25 in
Material
Ceramic, Linen, Metal
Color
Cream
Weight
8 lbs
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9608
Zoro #
G210759368
UPC #
680796089672
Country of Origin
China

Dimensions

Width
25 in
Depth
16 in
Length
16 in
Cord Length
6 ft

Details

Material
Ceramic, Linen, Metal
Color
Cream
Weight
8 lbs
Bulb Type
A60/A19
Item
Lamp
Shade Shape
Gourd
Voltage
120V
Switch
Rotary
Includes
Parts and assembly instructions
Maximum Wattage
100W
Standards
cUL/UL

Description

Create a fashionable ambiance with this stylish 25h table lamp! Designed with a modern, curvaceous cream ceramic base and an ivory linen fabric shade, this lamp will brighten up any space while adding decorative accent to your office, living room, or bedroom. With a 3-way switch, you can adjust the light to your desired level to illuminate a nightstand, end or side table with a maximum bulb wattage of 100W bulb not included. This fashionable and on-trend lamp adds both a practical element and a decorative touch to contemporary inspired spaces to brighten any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.