Lighting, 25 in.H, Table Lamp, Usb Port, Black Metal, Beige Shade, Transitional

  • Mfr # I 9638

  • Zoro # G510759334


product price: $56.89
/ea

Key Features

Width
24.5 in
Material
Metal, Linen
Color
Black
Weight
4 lbs
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9638
Zoro #
G510759334
UPC #
680796089979
Country of Origin
China

Dimensions

Width
24.5 in
Depth
10 in
Length
15 in
Cord Length
6 ft

Details

Material
Metal, Linen
Color
Black
Weight
4 lbs
Bulb Type
A60/A19
Item
Lamp
Shade Shape
Geometric
Maximum Wattage
60W
Includes
Parts and assembly instructions
Voltage
120V
Switch
In-Line
Standards
cUL/UL

Description

Add the perfect accent to your living room, bedroom, or office, with this stylish 25h table lamp! Designed with a sleek black metal cross-body frame and topped with an elegant beige linen rectangular shade, this transitional style lamp illuminates any space with ease. Featuring a built-in on/off rocker switch and a usb port to conveniently charge your device, along with a 6ft black cord to place this versatile lamp on an end or side table, nightstand or desk. Using a single bulb not included for a maximum output of 60W/120V, this chic lamp will instantly brighten up those dim spaces with some ambiance. Made with good quality materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.