Lighting, 25"h, Table Lamp, Beige Resin, Beige Shade, Contemporary, Modern

  • Mfr # I 9886

  • Zoro # G422721443


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Color
Beige
Height
25 in
Material
Polyresin, Linen, Metal, Polyester
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9886
Zoro #
G422721443
UPC #
680796095345
Country of Origin
China

Dimensions

Length
14 in
Height
25 in
Width
14 in

Details

Color
Beige
Item
Lighting
Material
Polyresin, Linen, Metal, Polyester

Description

Transform your room into a stylish haven with this 25"h table lamp in a natural looking beige resin resting on a matching base and topped with a soft beige shade. This beautiful piece of lighting is designed to brighten any corner of your home, whether placed on an end or side table, a nightstand, or console table. Capturing the essence of ancient stoneware but with a contemporary design, this decorative lamp boasts a textured finish base with a natural stone look and a hint of gold metal peaking through, adding depth and personality to your decor. The fabric shade gives off a warm, inviting ambiance, making it the perfect addition to your living room, bedroom, or office space. Fitted with a convenient on/off turn knob switch that operates a 100W standard bulb (not included), this lamp combines a fashionable and trendy design with effortless functionality. Illuminate your home decor with this stylish piece of accent lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.