Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, Set Of 2, 17 in.H, Table Lamp, Nickel Metal, Ivory / Cream Shade
- Mfr # I 9649
- Zoro # G510759365
product price:Â
$
69.69
/ea
Key Features
Width
16.75 in
Material
Metal, Linen
Finish
Nickel
Weight
2 lbs
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9649
- Zoro #
- G510759365
- UPC #
- 680796090081
- Country of Origin
- China
Dimensions
- Width
- 16.75 in
- Depth
- 7 in
- Length
- 7 in
- Cord Length
- 6 ft
Details
- Material
- Metal, Linen
- Finish
- Nickel
- Color
- Silver
- Weight
- 2 lbs
- Bulb Type
- A60/A19
- Item
- Lamp
- Voltage
- 120V
- Maximum Wattage
- 40W
- Shade Shape
- Candlestick
- Standards
- cUL/UL
- Switch
- Pull Chain
- Includes
- Parts and assembly instructions
Description
Searching for the perfect accent lamps to brighten up and illuminate your home? look no further than this set of 2 stylish table lamps! This set of 17_x001D_ h contemporary table lamps feature a sleek nickel metal neck and base and contrasting ivory fabric cylinder drum shade, combine to create an inviting ambiance in an office, livingroom, or bedroom. Each accent lamp is equipped with a pull chain switch for makes it easy to turn them on and off with one quick click, while a USB port included on the base is ideal for charging your cell phone. Using a single bulb not included for a maximum output of 40W/120V and attached with a discreet 6ft clear cord, this set of decorative lamps provide a practical lighting solution when placed on your end or side table, console table, nightstand or bedside table.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.