Lighting, 25"h, Table Lamp, Black Ceramic, Ivory / Cream Shade, Contemporary, Modern
- Mfr # I 9666
- Zoro # G122721378
product price:Â
$
83.49
/ea
Key Features
Height
25.25 in
Width
11 in
Material
Ceramic,Linen,Metal
Color
Black
Length
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9666
- Zoro #
- G122721378
- UPC #
- 680796093501
- Country of Origin
- China
- Material
- Ceramic,Linen,Metal
- Color
- Black
- Item
- Lighting
- Includes
- Parts and Assembly Guide
- Design Style
- Contemporary
Dimensions
- Height
- 25.25 in
- Width
- 11 in
- Length
- 16.5 in
Description
Add a fun and decorative element to your home with this stylish, mid-century inspired 25"h table lamp in a matte black ceramic with an elegant linen ivory shade. This decorative table lamp will brighten up any room with its contemporary and whimsical two-leg shape ceramic base and linen-blend fabric shade. A perfect size to place on an end or side table in your living room or office, or as a bedside lamp on your nightstand in your bedroom, this lamp will illuminate any space with a soft and inviting ambiance. Easy to use with an on/off rotary switch that houses a 100W light bulb (not included), this lighting fixture will be a standout in your space. Only minimal assembly is needed.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.