Adjustable Cylinder LED Table Lamp
- Mfr # 191405AYM
- Zoro # G001776185
product price:Â
$
36.29
/ea
Key Features
Width
5.5
Weight
2.05
Length
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 191405AYM
- Zoro #
- G001776185
- UPC #
- 194189545893
- Country of Origin
- China
Dimensions
- Height
- 12.25
- Width
- 5.5
- Length
- 5.5
Details
- Weight
- 2.05
Description
This Adjustable Cylinder LED Table Lamp from Hastings Home adds warm ambient light that's great for sleeping or reading in your bedroom, dorm room, living room, office, or kid's room, Designed with a stable wooden base, an adjustable height stem, a rotary on
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.