Lighting, 25''h, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9744

  • Zoro # G715622518


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Design Style
Contemporary
Includes
Parts and Assembly Guide
Shade Shape
Round
Length
15 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9744
Zoro #
G715622518
UPC #
680796087487
Country of Origin
China

Dimensions

Length
15 in
Depth
15 in
Width
25 in

Details

Design Style
Contemporary
Includes
Parts and Assembly Guide
Shade Shape
Round
Material
Ceramic,Acrylic,Metal,Polyester
Color
Cream

Description

Brings some freshness to your space with this stylish 25"h table lamp in a soft cream ceramic in a double gourd shape, mounted on a clear faux crystal base with a contemporary drum ivory shade. The perfect accent piece to brighten up any room, this lamp features a rotary 3-way switch for customizable lighting up to 100W bulb not included. Made from high-quality ceramic, this decorative lamp is ideal for end or side tables, nightstand or bedside table in your office, living room, or bedroom. The fabric shade adds a touch of elegance while the contemporary design will illuminate your office, living room, or bedroom with ambiance. Add a touch of sophistication to your home decor with this stylish, fashionable and trendy lighting fixture.


  • A contemporary, trendy and stylish 25"H cream ceramic table lamp in a double gourd shape on top of a thick, acrylic crystal-like base and topped with a chic drum ivory shade.
  • The rotary 3-way switch holds up to 100W tri-bulb (not included), allowing for customizable lighting to create the right ambiance.
  • Made with high-quality ceramic and a fabric shade, this fashionable lamp is the perfect accent piece to brighten up your office, living room, or bedroom.
  • Easy to assemble, place this decorative lighting fixture on an end or side table or on a nightstand or bedside table to illuminate your space.
  • Includes a 2 year limited warranty against defects for added peace of mind; product dimensions: 15 in. L x 15 in. W x 25 in. H; shade: 15 in. L x 15 in. W x 10 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.