Lighting, 25"h, Table Lamp, Grey Concrete, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9890

  • Zoro # G522721466


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Concrete, Metal, Polyester
Height
25 in
Width
15 in
Color
Grey
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9890
Zoro #
G522721466
UPC #
680796095376
Country of Origin
China

Dimensions

Height
25 in
Width
15 in
Length
15 in

Details

Material
Concrete, Metal, Polyester
Color
Grey
Item
Lighting

Description

Update your living room, bedroom, or office into a beacon of modernity and elegance with this 25"h table lamp. Designed with a bold grey concrete base in an aged finish, this lamp pairs beautifully with the modern ivory fabric shade that softly diffuses the light, creating an inviting ambiance that is both decorative and functional. Place this contemporary accent piece on any end or side table, a console, or on a nightstand to effortlessly illuminate a room. This decorative lamp has a convenient 3-way switch compatible with a 3-way bulb up to 100W (not included), allowing you to adjust the lighting to whatever mood you desire, whether for reading, relaxing, or entertaining. Brighten your home with this new favorite lighting solution that combines a textured concrete base with a contemporary drum ivory shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.