Lighting, 27"H Table Lamp, Beige Resin, Ivory / Cream Shade, Contemporary
- Mfr # I 9929
- Zoro # G022721447
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Height
26.5 in
Width
17 in
Material
Polyresin,Acrylic,Metal,Polyester
Color
Beige
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9929
- Zoro #
- G022721447
- UPC #
- 680796095598
- Country of Origin
- China
- Material
- Polyresin,Acrylic,Metal,Polyester
- Color
- Beige
- Item
- Lighting
- Design Style
- Contemporary
- Includes
- Parts and Assembly Guide
Dimensions
- Height
- 26.5 in
- Width
- 17 in
- Length
- 17 in
Description
Make a stylish statement in any room with this contemporary, 27"h table lamp with a globe-shaped, beige resin body designed to look like natural stone, accented with silver metal and resting on a clear acrylic base to transform your living room, bedroom, or office into a chic sanctuary. The elegant ivory fabric shade softly diffuses the light to brighten up an end or side table, nightstand, or console table. Equipped with a convenient 3-way switch for a 100W bulb (3-way bulb not included), this lamp allows you to choose the perfect ambiance, whether to create a cozy atmosphere for a movie night or need bright illumination for late-night reading. Made with durable and quality materials. This stylish resin lamp not only provides essential lighting but also serves as a decorative focal point that reflects your refined taste.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.