Lighting, 26 in.H, Table Lamp, Black Ceramic, Ivory / Cream Shade, Contemporary

  • Mfr # I 9705

  • Zoro # G710759400


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Width
25.75 in
Material
Ceramic, Metal
Weight
8 lbs
Depth
16 in
Bulb Type
A60/A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9705
Zoro #
G710759400
UPC #
680796017316
Country of Origin
China

Dimensions

Width
25.75 in
Depth
16 in
Length
16 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Color
Black
Weight
8 lbs
Bulb Type
A60/A19
Item
Lamp
Standards
cUL/UL
Shade Shape
Ginger Jar
Maximum Wattage
100W
Voltage
120V
Switch
Rotary
Includes
Parts and assembly instructions

Description

Add a casual elegant ambiance to your living room, home office, or bedroom with this stylish and fashionable 26h table lamp. This ginger jar shaped lamp features a glazed black ceramic base with a geometric texture and a linen ivory shade, finished with a silver finial on top. Create the perfect lighting conditions using the 3-way switch that holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the brightness in a room. Place this versatile, contemporary accent lamp on any end or side table, nightstand or bedside table to create a warm and inviting space.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.