Zoro Homepage

Lighting, 26 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern

  • Mfr # I 9716

  • Zoro # G310759404


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Width
25.5 in
Material
Ceramic, Metal
Color
Cream
Weight
6 lbs
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9716
Zoro #
G310759404
UPC #
680796045227
Country of Origin
China

Dimensions

Width
25.5 in
Depth
15 in
Length
15 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Color
Cream
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Includes
Parts and assembly instructions
Voltage
120V
Shade Shape
Cylinder
Maximum Wattage
100W
Switch
Rotary
Standards
cUL/UL

Description

This beautiful modern style 26h table lamp with a subtly textured cream ceramic base and ivory linen drum shade, topped with a round silver finial is the perfect way to add a contemporary touch in your living room, office or bedroom. The convenient 3-way switch holds a single bulb not included with a maximum voltage of 100W/120V, allowing you to adjust the lighting to suit the ambiance in a room. With a 5ft clear cord attached to the base, this versatile accent lamp can be placed on an end or side table, or nightstand as an additional lighting option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.