Lighting, 26"h, Table Lamp, Silver Glass, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9897

  • Zoro # G622721410


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Material
Glass, Acrylic, Metal, Polyester
Color
Silver
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9897
Zoro #
G622721410
UPC #
680796095413
Country of Origin
China

Dimensions

Width
15 in
Height
26 in
Length
15 in

Details

Material
Glass, Acrylic, Metal, Polyester
Color
Silver
Item
Lighting

Description

Bring a touch of glamour to your home with this stylish 26"h table lamp in silver glass sitting on a clear acrylic base and topped with an elegant ivory fabric shade. This decorative accent piece with the look of mercury-glass, perfectly balances contemporary flair with modern functionality, making it an ideal addition to your living room, bedroom, or home office. Crafted from high-quality materials, this sleek glass base not only serves as a conversation starter but also creates a warm ambiance that makes any space inviting. Designed for versatility, this table lamp is perfect to illuminate a nightstand, or beautifully adorn a console, end or side table with flair. The convenient on/off turn knob switch provides easy operation for a standard 100W bulb (not included), ensuring you can effortlessly control your lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.