Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, 28"H, Table Lamp, Usb Port Included, Nickel Metal, Ivory / Cream Shade, Contemporary
- Mfr # I 9951
- Zoro # G422721313
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Material
Metal,Polyester
Color
Silver
Length
15 in
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9951
- Zoro #
- G422721313
- UPC #
- 680796095734
- Country of Origin
- China
Dimensions
- Height
- 28 in
- Width
- 9 in
- Length
- 15 in
Details
- Material
- Metal,Polyester
- Color
- Silver
- Item
- Lighting
- Includes
- Parts and Assembly Guide
- Design Style
- Contemporary
Description
Transform your living room or bedroom into a haven of ambiance and style with this modern 28"h table lamp. Crafted with a sophisticated plated nickel metal in a dramatic architectural design and topped with a chic fabric ivory shade, this lamp is the epitome of fashionable and trendy home decor. Whether it graces your nightstand or serves as a decorative accent on your console, end or side table, this simply designed lamp will easily brighten any corner of your home. A convenient built-in USB port is included at the back of the sturdy metal base to discretely charge a device while illuminating your space, perfect for the modern office, living room, or for those cozy evenings in your bedroom. The on/off turn knob switch adds a touch of practicality compatible with a 100W bulb (not included), allowing you to control the lighting with ease. The fabric shade softly diffuses the light to create the perfect ambiance for relaxation or work. Illuminate your home decor with contemporary flair with this stylish table lamp that is perfect in any room setting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.